- 1 in Overall Width
- Medium Grade
- Aluminum Oxide Material
description
- 3M™ Cloth Sanding Abrasive Roll features tough, flexible cloth backing for sanding hard-to-reach areas. Our abrasive roll is long lasting and fast cutting. It's an excellent choice for deburring and metal finishing.
features
- Flexible cloth backing conforms to contours
- Convenient profile for sanding tight spots
- Durable backing combines with long-lasting abrasive
- Fast-cutting abrasive boosts productivity
- Great for light deburring to smooth edges
| Backing Weight | J Weight |
| Color | Green |
| Grade | Medium |
| Overall Length [Min] | 1.5 yd, 1.372 m |
| Product Form | Roll |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 1 in, 25.4 mm |
| Weight | 0.8 LB |
| EAN or UPC | 51144031320 |

