- 1 in Overall Width
- 320 Grit
- Aluminum Oxide Material
description
- 3M™ Utility Cloth Roll 211K is a light J-weight cloth abrasive for general maintenance work. This closed coat aluminum oxide abrasive comes in a range of grades for common applications like repairing metal finishes, removing rust, deburring, blending and surface preparation for paints and coatings.
features
- Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
- Flexible cloth backing makes a good general purpose abrasive for dry sanding
- Closed coat construction provides a consistent, fine finish
- Glue bond yields uniform, fine finishes in dry applications
- Available in grades from 80 to 500 and make-to-order converted forms
| Backing Wt. | J Weight |
| Form Type | Utility |
| Product Form | Roll |
| Overall Width | 1 in, 25.4 mm |
| For Use On | Paint |
| Bond | Glue |
| Length | 150 ft |
| Color | Gray |
| Coat Type | Closed |
| Abrasive Material | Aluminum Oxide |
| Used With | Paint |
| Grit | 320 |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Type | Utility |
| Overall Length [Min] | 150 ft, 45.72 m |
| Flex Type | Full-Flex |
| Type of Abrasive | Coated |
| Backing Weight | J Weight |
| Weight | 6.08 LB |
| EAN or UPC | 51144050024 |

