Skip to content Skip to navigation menu
Aluminum Oxide 500 Grit 1.5 in J Weight Utility Cloth Roll

00051144050208

Aluminum Oxide 500 Grit 1.5 in J Weight Utility Cloth Roll
Item #104048826
  • 1.5 in Overall Width
  • 500 Grit
  • Aluminum Oxide Material
Aluminum Oxide 500 Grit 1.5 in J Weight Utility Cloth Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Overall Width
  • 500 Grit
  • Aluminum Oxide Material

description

  • 3M™ Utility Cloth Roll 211K is a light J-weight cloth abrasive for general maintenance work. This closed coat aluminum oxide abrasive comes in a range of grades for common applications like repairing metal finishes, removing rust, deburring, blending and surface preparation for paints and coatings.

features

  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500 and make-to-order converted forms
Overall Width 1.5 in, 38.1 mm
Color Gray
Material Aluminum Oxide
Used With Paint
Backing Wt. J Weight
Product Form Roll
Length 50 yd
Abrasive Material Aluminum Oxide
For Use On Paint
Overall Length [Min] 50 yd, 45.72 m
Form Type Utility
Grit 500
Backing Material Cloth
Backing Weight J Weight
Type Utility
Coat Type Closed
Weight 1.52 LB
EAN or UPC 51144050208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison