- 3 in Diameter
description
- Our 3M™ PSA Disc Holder is designed to connect 3” abrasive discs to common collision repair tools, and to provide support and control during sanding. These disc holders feature pressure-sensitive adhesive (PSA) backings for fast, easy disc change-outs. The ¼” shank is ideal for connecting to rotary sanders and drills.
features
- Designed to hold and support 3” abrasive discs for collision repair
- 1/4-inch shank is ideal for use on rotary sanders and tools such as drills
- Face diameter is slightly smaller than disc size for easy disc centering and removal
- Provides excellent support for sanding body contours and hard-to-reach areas
- Pressure-sensitive adhesive (PSA) attachment makes for quick and easy disc changes
| Shank Size | 1 in |
| Method of Attachment | PSA |
| Density Rating | Medium |
| RPM [Max] | 10000 rpm |
| Dia. | 3 in |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 51144055104 |

