- 2 in Diameter
description
- The 3M™ Roloc™ Bristle Disc Holder is a convenient and durable backup pad for attaching and supporting Roloc™ Bristle Discs during collision repair jobs. Hard rubber construction of the pad holds the disc firmly for smoother, more consistent finishes. The assembly easily accepts 3M™ Roloc™ Bristle Discs and includes a Roloc™ shank for direct attachment to grinding tools with 1/4-20 EXT threads.
features
- Accepts and supports 3M™ Roloc™ Bristle Discs for smoother collision repair work
- Shank easily attaches to a range of drills and air tools with 1/4-20 EXT threads
- Hard rubber pad provides support for Roloc™ Bristle Discs, improving finishes
- Assembly accepts Roloc™ Bristle Discs for fast, easy disc changeouts
- Roloc™ attachment allows operators to switch discs in seconds for greater productivity
| Color | Black |
| Thread Type | Internal |
| Thread Size | 1/4-20 INT |
| Density Rating | Hard |
| Dia. | 2 in |
| RPM [Max] | 25000 rpm |
| Shape | Round |
| Weight | 0.226 LB |
| EAN or UPC | 51144055395 |

