- 6 in Diameter
description
- Our 3M™ Stikit™ Abrasive Disc Back-up Pads perform across a large variety of auto body sanding jobs from low-speed polishing and grinding to shaping plastic filler. Durable foam construction and tapered edges maximize performance with 6- or 8-inch dia. 3M™ Stikit™ Abrasive Discs (sold separately). Pads work as part of the 3M™ Stikit™ system for fast disc changes, optimizing time and disc life.
features
- Easily integrate higher performance into a wide range of power sanding applications
- Durable foam body provides yield for consistent abrasive contact, increases pad life
- Edges tapered 15 or 45 degrees for flat or contoured sanding jobs
- Fits right in – 5-hole, 6-hole or center mount pads to work with most orbital sanders
- Medium or firm densities provide versatility for light to aggressive sanding
- Stikit™ system allows quick change-outs between sanding discs and applications
| Thread Size | 5/16-24 |
| Rotation Speed [Max] | 7000 rpm |
| Type | Stikit™ |
| Density Rating | Medium |
| Color | Blue |
| Thread Type | External |
| Shape | 45° |
| Dia. | 6 in |
| Density | Medium |
| Weight | 0.4 LB |
| EAN or UPC | 51144055760 |
| NSN Number | 5130-01-075-8137 |

