- 8 in Diameter
| Thread Size | 5/8-11 |
| Shape | 45° |
| Thread Type | Internal |
| RPM [Max] | 3000 rpm |
| Color | Yellow |
| Thickness | 1 in |
| Density Rating | Medium |
| Dia. | 8 in |
| Weight | 0.7 LB |
| EAN or UPC | 51144055791 |
| Thread Size | 5/8-11 |
| Shape | 45° |
| Thread Type | Internal |
| RPM [Max] | 3000 rpm |
| Color | Yellow |
| Thickness | 1 in |
| Density Rating | Medium |
| Dia. | 8 in |
| Weight | 0.7 LB |
| EAN or UPC | 51144055791 |