- 4.375 in Overall Width
- 11 in Minimum Overall Length
description
- 3M™ Hand Sanding Pads will not rust, splinter or shred like steel wool. Select pad for paint or varnish removal, metal finishing, or wood finishing.
features
- Stripping Pad
- Rinse and reuse
- Conformable
- 1 pad
| Applicable Materials | Paint, Varnish |
| Overall Length [Min] | 11 in |
| Width | 4 3/8 in |
| Type | Hand Pad |
| Overall Width | 4.375 in |
| Length | 11 in |
| Grit | Coarse |
| Color | Green |
| Weight | 0.116 LB |
| EAN or UPC | 51144074136 |

