- Sheet
description
- Coarse grit aluminum oxide abrasive is tough, durable and long-lasting. Use to sand wood, paint, metal, plastic, drywall and fiberglass.
features
- 60 Coarse
- For general purpose sanding of paint, wood and metal
- 9"x11" Sheets for sanding flat areas.
- Used on sanding blocks or by hand
| Grit | Coarse |
| Material | Aluminum Oxide |
| Length | 11 in |
| Product Form | Sheets, Discs, Rolls |
| Grade | Coarse |
| Overall Width | 9 in, 228 mm |
| Overall Length [Min] | 11 in, 279 mm |
| Width | 9 in |
| Weight | 15.4 LB |
| EAN or UPC | 51144090037 |

