- Sheet
description
- 3M™ Aluminum Oxide Sandpaper is used for general purpose sanding on paint, wood and metal. Be sure to sand with the grain of the wood and always work through a sequence of grits, from coarse to very fine. This sandpaper is made with aluminum oxide mineral.
features
- Use it by hand, on a sanding block, or cut it to size for a power tool sander
- Medium grit
- Tough and durable
- Long lasting
| Grit | Medium |
| Color | Brown |
| Overall Width | 3.667 in |
| Width | 3.667 in |
| Overall Length [Min] | 9 in |
| Material | Aluminum Oxide |
| Length | 9 in |
| Weight | 2.56 LB |
| EAN or UPC | 51144090167 |

