- 4 7/8 in Length
- 2 7/8 in Width
- Aluminum Oxide Material
description
- 3M™ Drywall Sanding Sponge is ideal for sanding drywall and plaster during spot repair. Two sanding grades on one sponge in a fine/medium combination. Sponge can be rinsed and reused.
features
- Aluminum Oxide
- Dual Grit
- Use wet or dry
- Durable foam
| Length | 4 7/8 in |
| Height | 1 in |
| Material | Aluminum Oxide |
| Color | Black |
| Overall Height | 1 in |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 4.875 in |
| Weight | 2.911 LB |
| EAN or UPC | 51144090952 |

