- 5 in Overall Diameter
description
- For use on wood, metal, and plastic.
features
- All Purpose
- 5-Inch, no-hole discs
- Adhesive backed
- 80-Medium Grit
| Grit Type | Medium |
| Type | Power Tool Sanding |
| Grade | Medium |
| Backing Material | Film |
| Product Form | Disc |
| Overall Diameter | 5 in, 127 mm |
| Dia. | 5 in |
| Weight | 0.114 LB |
| EAN or UPC | 51144091713 |

