- 100 Grit
- 11 in Length
- 9 in Width
- Garnet Material
description
- We make 3M™ Paper Sheet 110N for sanding wood by hand. The garnet mineral provides a softer cut and the lightweight paper backing is flat for a more uniform scratch. This 9 x 11" sheet is ideal for final sequence finishing of wood surfaces.
features
- Garnet mineral provides a fine finish for bare wood preparation
- Light A-weight paper backing allows flexibility for hand sanding
- Desirable open coat resists loading even on soft woods
- Easily cuts and folds for use with blocks
| Abrasive Material | Garnet |
| Coat Type | Open |
| Overall Width | 11 in, 279.4 mm |
| Grit | 100 |
| Length | 11 in |
| Material | Garnet |
| Micron Grade | 100 μm |
| Backing Wt. | A Weight |
| Product Form | Sheet |
| Color | Brown |
| Overall Length [Min] | 9 in, 228.6 cm |
| Backing Weight | A Weight |
| Wet or Dry | Dry |
| Backing Material | Paper |
| Weight | 0.034 LB |
| EAN or UPC | 51144100064 |

