- Garnet Material
- 150 Grit
description
- 3M™ Pro-Pak™ Sanding Sheets produce smooth finishes on bare woods. Natural garnet mineral fractures during use to produce new cutting edges.
features
- Medium, 100 grit
- Made with garnet abrasive minerals
- Sharp, clean cutting power
- Designed to produce quality smooth finishes
| Backing Material | Paper |
| Length | 11 in |
| Color | Brown |
| Coat Type | Open Coat |
| Grit | 150 |
| Product Form | Sheet |
| Micron Grade | 100 μm |
| Grade | Medium |
| Wet or Dry | Dry |
| Overall Length [Min] | 11 in, 27.94 cm |
| Abrasive Material | Garnet |
| Overall Width | 9 in, 22.86 cm |
| Material | Garnet |
| Backing Wt. | C Weight |
| Weight | 0.042 LB |
| EAN or UPC | 51144100323 |

