- Aluminum Oxide Material
- 80 Grit
description
- Pre-cut sheets die-cut to fit most drywall sanding tools. Made with sharp synthetic mineral for long lasting performance.
features
- Pre-cut to 4-3/16 inch x 11-1/4 inch and die-cut to fit most drywall sanding tools
- 80 grit
- Heavy duty backing for maximum durability during stock and sanding operations
- Can also be used for sanding wood, metal, plastic and painted surfaces.
| Grit | 80 |
| Product Form | Sheet |
| Overall Length [Min] | 11.25 in, 28.575 cm |
| Length | 11 1/4 in |
| Grade | Coarse |
| Overall Width | 4.188 in, 10.637 cm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.031 LB |
| EAN or UPC | 51144102075 |

