- Silicon Carbide Material
- 80 Grit
description
- 3M™ Sanding Screen Sheet 483W employs fast-cutting, sharp silicon carbide mineral bonded to a durable screen cloth mesh. Extremely load-resistant, use it wet or dry for buffing and finishing both soft woods and metal surfaces.
features
- Silicon carbide mineral cuts sharp, fast
- Open screen backing offers extreme resistance to loading
- Works best with light pressure
- Can be run wet or dry
- Ideal for drywall and white metal defect highlighting
| Product Form | Sheet |
| Material | Silicon Carbide |
| Abrasive Material | Silicon Carbide |
| Backing Material | Cloth |
| Overall Width | 9 in, 228.6 mm |
| Type | Screen |
| Overall Length [Min] | 11 in, 279.4 mm |
| Length | 11 in |
| Grit | 80 |
| Weight | 0.102 LB |
| EAN or UPC | 51144104604 |

