- 1 3/8 in Diameter
- Silicon Carbide Material
- 1200 Grit
- Liner Type
description
- Our 3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q features scalloped discs designed for buffing and polishing, finishing, paint and lacquer sanding.
features
- Discs may be run wet or dry, per user preference
- May be used on a range of surfaces, from paint to metal and wood
- Multiple discs on a roll reduces the need for ordering replacements
- Pressure sensitive adhesive backing makes for easy stick-on and stick-off attachment to holder pad
- May be used with random orbital sanders, disc sanders or a stationary disc sander
| Overall Diameter | 1.375 in, 34.925 mm |
| Form Type | Liner |
| Grit | 1200 |
| Method of Attachment | Pressure Sensitive Adhesive |
| For Use On | Paint, Clear Coats, Topcoats, Primer |
| RPM [Max] | 10000 rpm |
| Backing Weight | A Weight |
| Abrasive Material | Silicon Carbide |
| Backing Material | Paper |
| Color | Black |
| Coat Type | Closed |
| Type | Liner |
| Length | 10.960 in |
| Used With | Clear Coats |
| Product Form | Disc Roll |
| Performance | Better |
| Vacuum Support | No |
| Attachment Type | PSA |
| Material | Silicon Carbide |
| Dia. | 1.375 in |
| Backing Wt. | A Weight |
| Weight | 1.137 LB |
| EAN or UPC | 51144134458 |

