- 1 3/8 in Diameter
- Silicon Carbide Material
- 1500 Grit
- Liner Type
description
- Our 3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q features scalloped discs designed for buffing and polishing, finishing, paint and lacquer sanding.
features
- Discs may be run wet or dry, per user preference
- May be used on a range of surfaces, from paint to metal and wood
- Multiple discs on a roll reduces the need for ordering replacements
- Pressure sensitive adhesive backing makes for easy stick-on and stick-off attachment to holder pad
- May be used with random orbital sanders, disc sanders or a stationary disc sander
| Grit | 1500 |
| Used With | Clear Coats |
| Method of Attachment | Pressure Sensitive Adhesive |
| Product Form | Disc Roll |
| Abrasive Material | Silicon Carbide |
| Material | Silicon Carbide |
| Overall Diameter | 1.375 in, 34.925 mm |
| For Use On | Primer, Clear Coats, Paint, Topcoats |
| Backing Material | Paper |
| Backing Weight | A Weight |
| Coat Type | Closed |
| Type of Abrasive | Coated |
| Performance | Better |
| Backing Wt. | A Weight |
| Vacuum Support | No |
| Attachment Type | PSA |
| Dia. | 1.375 in |
| Type | Liner |
| Length | 10.960 in |
| Form Type | Liner |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 51144134878 |

