- 5 in Diameter
- Vacuum Type
- P120 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 363I offers heavy duty paper discs capable of medium stock removal and consistent finishing on both wood and metal, with convenient adhesive backing ready for quick and easy attachment to a Stikit backup pad (sold separately), eliminating the need for disc liners. Standard and dust-free versions are available.
features
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
- Open coating prevents clogging to maximize cut and extend the life of the abrasive
- Resin bond resists heat to prolong the life of the disc
| Grit | P120 |
| Dia. | 5 in |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | F Weight |
| Vacuum Support | Yes |
| RPM [Max] | 12000 rpm |
| Used With | Aluminum |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow |
| Performance | Better |
| Type | Vacuum |
| Material | Aluminum Oxide |
| Coat Type | Closed |
| For Use On | Carbon Steel, Composites, Hard Composite, Paint, Aluminum, Soft Composite, Glass, Gelcoat, Solid Surface |
| Overall Diameter | 5 in, 127 mm |
| Attachment Type | PSA |
| No. of Vacuum Holes | 5 |
| Product Form | Disc Roll |
| Backing Weight | F Weight |
| Form Type | Vacuum |
| Weight | 2.087 LB |
| EAN or UPC | 51144136698 |

