- 4 in Diameter
description
- Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
features
- PSA-backed
- Tight particle distribution
- Harder resin system than 261X
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Color | Yellow |
| Micron Grade | 12 μm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 4 in |
| Backing Material | Film |
| Weight | 3.5 LB |
| EAN or UPC | 51144137473 |

