- 80 Grit
- Aluminum Oxide Material
description
- 3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.
features
- Small size is ideal for sanding and finishing hard-to-reach spaces
- Cloth backing supports heavy sanding yet frays to expose fresh abrasive
- Resin bond withstands high heat and pressure
- Aluminum oxide abrasive in a closed-coat layer provides fast cut and long life
- Rolls attach to a compatible cartridge roll mandrel (sold separately)
| Center Hole Dia. | 1/8 in |
| Overall Diameter | 0.75 in, 19.05 mm |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Bond | Resin |
| Material | Aluminum Oxide |
| Overall Length [Min] | 1.5 in, 38.1 mm |
| Grit | 80 |
| Length | 1 1/2 in |
| Diameter | 3/4 in |
| Coat Type | Closed |
| Backing Material | Cloth |
| Backing Weight | X Weight |
| Center Hole | 0.125 in, 3.175 mm |
| RPM [Max] | 16000 rpm |
| Type of Abrasive | Coated |
| Product Form | Cartridge Roll |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 51144140299 |

