Skip to content Skip to navigation menu
Aluminum Oxide P120 Grit X Weight Cartridge Roll

00051144140329

Aluminum Oxide P120 Grit X Weight Cartridge Roll
Item #104154901
  • P120 Grit
  • Aluminum Oxide Material
Aluminum Oxide P120 Grit X Weight Cartridge Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • P120 Grit
  • Aluminum Oxide Material

description

  • 3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.

features

  • Small size is ideal for sanding and finishing hard-to-reach spaces
  • Cloth backing supports heavy sanding yet frays to expose fresh abrasive
  • Resin bond withstands high heat and pressure
  • Aluminum oxide abrasive in a closed-coat layer provides fast cut and long life
  • Rolls attach to a compatible cartridge roll mandrel (sold separately)
Center Hole Dia. 1/8 in
Backing Weight X Weight
Grit P120
Backing Wt. X Weight
Abrasive Material Aluminum Oxide
Material Aluminum Oxide
Backing Material Cloth
Product Form Cartridge Roll
Type Full Taper
Color Brown
Overall Diameter 0.5 in, 12.7 mm
RPM [Max] 24000 rpm
Overall Length [Min] 1.5 in, 38.1 mm
Type of Abrasive Coated
Diameter 1/2 in
Length 1 1/2 in
Bond Resin
Coat Type Closed
Center Hole 0.125 in, 3.175 mm
Weight 0.18 LB
EAN or UPC 51144140329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison