- 150 ft Length
- 4 in Width
- Aluminum Oxide Material
description
- 3M™ Lapping Film 261X is the standard of 3M’s lapping films. The product is made from precisely graded aluminum oxide particles coated on a 3 mil polyester film. The product provides uniform finishes on various substrates and delivers consistent cut rate, finish and life.
features
- Tight particle distribution
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
- Get a uniform finish on a number of substrates
| Length | 150 ft |
| Method of Attachment | Plain Back |
| Color | Brown |
| Material | Aluminum Oxide |
| Micron Grade | 5 μm |
| Used With | Ceramics |
| Connector Type | Ceramic Fiber Optic Connectors |
| Weight | 5.4 LB |
| EAN or UPC | 51144140893 |

