- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
description
- 3M™ Lapping Film 262X is made from precisely graded aluminum oxide particles coated on a 3 mil polyester film. The product is in polishing fiber optics as well as precision lapping operations. The product provides a smooth surface on precision electronic parts.
features
- Tight particle distribution
- Softer resin than other aluminum oxide products
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Width | 8 1/2 in |
| Backing Material | Film |
| Color | Green |
| Connector Type | Ceramic Fibre Optic Connectors |
| Material | Aluminum Oxide |
| Length | 11 in |
| Micron Grade | 1 μm |
| Used With | Ceramics |
| Method of Attachment | Plain Back |
| Weight | 4.0 LB |
| EAN or UPC | 51144142477 |

