- 4 in Overall Width
- Aluminum Oxide Material
description
- Our 3M™ Microfinishing Film Roll 372L features micron-graded premium aluminum oxide bonded to a 5 mil polyester film backing to deliver uniform results and meet stringent surface requirements. A friction grip coating provides slip resistance for microfinishing machines where film slippage is an issue, and close tolerance work on cylindrical surfaces, such as automotive camshafts and crankshafts.
features
- Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Polyester film backing can be run wet
- Available in a range of grades to help operators achieve goal tolerances
- Color-coded by grade for error proofing
| Backing Thickness | 5 mil |
| Micron Grade | 15 μm |
| Overall Length [Min] | 150 ft, 45.72 m |
| Abrasive Material | Aluminum Oxide |
| Core Size | 3 in, 76.2 mm |
| Product Form | Roll |
| Length | 150 ft |
| Overall Width | 4 in, 101.6 mm |
| For Use On | Soft Rubber, All Metals, Hard-Filled Rubber |
| Color | Orange |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Backing Wt. | 5 mil |
| Weight | 11.8 LB |
| EAN or UPC | 51144142996 |

