- 4 in Overall Width
- Aluminum Oxide Material
description
- Our 3M™ Microfinishing Film Roll 362L quickly cuts, shapes and polishes, delivering close-tolerance finishes for precision tooling and machining applications. Available in 9-100 micron grades, aluminum oxide is electrostatically oriented and bonded to a polyester film backing. A Type S (smooth) backsize coating provides slip resistance for microfinishing machines.
features
- High-strength 3 mil polyester film backing can be run with coolant
- Micron-graded aluminum oxide mineral achieves a fast cut-rate and provides a uniform, consistent finish
- Type S (smooth) backsize provides an anti-slip friction coating for microfinishing camshafts and crankshafts
- Ideal for automotive powertrain applications, roll superfinishing and precision manufacturing
- Available in 9-100 micron grades to help operators achieve goal tolerances
- Long length rolls
| Material | Aluminum Oxide |
| Micron Grade | 60 μm |
| Backing Thickness | 3 mil |
| Color | Black |
| Core Size | 3 in, 76.2 mm |
| Product Form | Roll |
| Length | 150 ft |
| Overall Width | 4 in, 101.6 mm |
| Backing Wt. | 3 mil |
| Overall Length [Min] | 150 ft, 45.72 m |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Weight | 11.5 LB |
| EAN or UPC | 51144143016 |

