- 52 in Overall Width
- Brown Color
- 75 in Minimum Overall Length
- 60 Grit
description
- 3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications.
features
- Premium aluminum oxide offers improved cut and abrasive life
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
- Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
| For Use On | Hardwood, Paint |
| Overall Width | 52 in, 1320.8 mm |
| Backing Wt. | Y Weight |
| Backing Weight | Y Weight |
| Width | 52 in |
| Color | Brown |
| Length | 75 in |
| Used With | Hardwood |
| Overall Length [Min] | 75 in, 1905 mm |
| Splice Type | Film-Lok |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Performance | Better |
| Material | Aluminum Oxide |
| Coat Type | Open |
| Backing Material | Cloth |
| Flex Type | Single-Flex |
| Grit | 60 |
| Weight | 10.583 LB |
| EAN or UPC | 51144145294 |

