- 3 in Diameter
- 1/4 in Center Hole
- 1 in Width
- Type 83
- 80 Grit
description
- 3M™ Flap Wheel 244D is a general-purpose flap wheel designed for grinding, polishing, sanding and finishing. Versatile aluminum oxide mineral cuts sharp, while the flap construction helps deliver fine finishes with individually-mounted abrasive flaps that continually lap the surface.
features
- General-purpose wheel for grinding, polishing, sanding and finishing
- Aluminum oxide mineral cuts sharp, lasts long and finishes fine
- X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
- Offered in Type 83 (T83) or Type 84 (T84) mounting systems
- Cloth-backed abrasive resists tearing and stands up to edges
| Method of Attachment | Shaft |
| Dia. | 3 in |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Type | Type 83 |
| Overall Diameter | 3 in, 76.2 mm |
| Used With | Carbon Steel |
| Face Width | 1 in, 25.4 mm |
| Overall Width | 1 in, 25.4 mm |
| Shank Size | 1/4 in |
| Center Hole | 0.25 in, 6.35 mm |
| Grit | 80 |
| Performance | Good |
| Backing Material | Rayon Cloth |
| Product Form | Wheel |
| RPM [Max] | 20000 rpm |
| Width | 1 in |
| Backing Wt. | X Weight |
| Backing Weight | X Weight |
| Weight | 0.24 LB |
| EAN or UPC | 51144146567 |

