- 37 in Overall Width
- Brown Color
- 75 in Minimum Overall Length
- P150 Grit
description
- 3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications.
features
- Premium aluminum oxide offers improved cut and abrasive life
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
- Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
| Grit | P150 |
| Backing Weight | Y Weight |
| Product Form | Belt |
| Backing Material | Cloth |
| Overall Width | 37 in, 939.8 mm |
| For Use On | Paint, Particle Board |
| Splice Type | Film-Lok |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 75 in, 1905 mm |
| Coat Type | Open |
| Flex Type | Single-Flex |
| Weight | 4.24 LB |
| EAN or UPC | 51144146857 |

