- 5 in Diameter
- P100 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Film Disc Roll 261L discs feature an open coat aluminum oxide abrasive on a flexible, water-resistant film backing for orbital sanding applications on a wide variety of woods. Convenient Stikit™ discs are ideal for high volume, quick-change operations.
features
- Tear-resistant film backing conforms to surface contours
- Convenient disc roll form
- Adhesive backing provides easy application and removal
- Open coat construction minimizes dust on the abrasive and the workpiece for increased productivity
- Aluminum oxide abrasive is durable, cuts fast, and achieves a consistent, uniform finish for surface preparation
| Method of Attachment | Pressure Sensitive Adhesive |
| Abrasive Material | Aluminum Oxide |
| Performance | Better |
| Coat Type | Open |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Color | Red |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Backing Material | Film |
| Grit | P100 |
| RPM [Max] | 12000 rpm |
| Attachment Type | PSA |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc Roll |
| Backing Thickness | 3 mil |
| No. of Vacuum Holes | 5 |
| Weight | 3.47 LB |
| EAN or UPC | 51144147335 |

