- 3 in Diameter
- Roloc™, Regular
description
- 3M™ Finesse-it™ Roloc™ Finishing Disc Pad is made with soft foam to provide greater conformability than standard 3M™ Roloc™ backup pads. The 3M™ Hookit™ surface is manufactured with mushroom headed hooks that hold the buffing pad firmly in place. This backup pad is designed to be used with rotary tools only. The foam backing provides good conformability.
features
- Enables use of 3M™ Hookit™ buffing pads with the 3M™ Roloc™ backup pad
- Hook-and-loop system provides quick and easy pad attachment and removal
- Compressibility of the foam provides conformability
- Roloc™ quick change attachment system provides fast pad change out for multi-step finishing processes
- Buffing pads are sold separately
| Type | Regular, Roloc™ |
| Method of Attachment | Hook & Loop |
| Dia. | 3 in |
| Color | Yellow |
| RPM [Max] | 6000 rpm |
| Thickness | 1 in |
| Weight | 4.291 LB |
| EAN or UPC | 51144147366 |

