- 5 in Diameter
- Molded, Regular
description
- The 3M™ Finesse-it™ Contact Disc Pad is used to drive 3M™ Finesse-it™ buffing or polishing pads and Hookit™ Discs.
features
- For use with Finesse-it buffing or polishing pads and Hookit abrasives
- Ideal for large areas
- It has a 5/8-11 internal thread for use with rotary sanders with 5/8-11 external threaded shanks
- Use with 5-1/4-inch buffs or 5-inch Hookit discs
| Type | Regular, Molded |
| Thread Type | Internal |
| Front Color | Yellow |
| Method of Attachment | Hook & Loop |
| Thread Size | 5/8-11 |
| RPM [Max] | 7000 rpm |
| Color | Orange |
| Dia. | 5 in |
| Thickness | 1 in |
| Density Rating | Soft |
| Weight | 0.28 LB |
| EAN or UPC | 51144147380 |

