Skip to content Skip to navigation menu
60 in Aluminum Oxide Cloth Belt

00051144147731

60 in Aluminum Oxide Cloth Belt
Item #104048627
  • 37 in Overall Width
  • Brown Color
  • 60 in Minimum Overall Length
  • 80 Grit
60 in Aluminum Oxide Cloth Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 37 in Overall Width
  • Brown Color
  • 60 in Minimum Overall Length
  • 80 Grit

description

  • 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.

features

  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
  • Suitable for wet and dry applications
Overall Length [Min] 60 in, 1524 mm
Material Aluminum Oxide
Flex Type Single-Flex
Grit 80
Back Color Brown
Used With Aluminum
For Use On Stainless Steel, Titanium/Zirconium, Soft Metals, Carbon Steel, Aluminum
Coat Type Closed
Splice Type Film-Lok
Backing Wt. YF Weight
Product Form Belt
Color Brown
Overall Width 37 in, 939.8 mm
Width 37 in
Abrasive Material Aluminum Oxide
Length 60 in
Performance Good
Backing Weight YF Weight
Backing Material Polyester Cloth
Weight 6.3 LB
EAN or UPC 51144147731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison