- 5 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- 3M™ Microfinishing PSA Film Disc 468L is designed to help you get the finest finish possible. It features micron-graded silicon carbide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, composites, plastic, fiberglass and metal.
features
- Silicon carbide mineral cuts sharp and fast, helping to rid substrate of imperfections
- Ideal for sanding plastics, wood, paint, e-coat and composites
- Strong 3 mil polyester film backing resists tearing and enhances abrasive durability
- Open coat construction provides aggressive cut and reduced loading
- Pressure sensitive adhesive backing makes attachment swift and simple
- Use wet or dry
| Backing Material | Polyester Film |
| Backing Thickness | 3 mil |
| Material | Silicon Carbide |
| Dia. | 5 in |
| For Use On | Paint, Composites |
| Color | Green |
| RPM [Max] | 10000 rpm |
| Backing Wt. | 3 mil |
| Product Form | Disc |
| Attachment Type | PSA |
| Method of Attachment | Pressure Sensitive Adhesive |
| Overall Diameter | 5 in, 127 mm |
| Micron Grade | 30 μm |
| Used With | Composites |
| Performance | Better |
| Abrasive Material | Silicon Carbide |
| Weight | 4.65 LB |
| EAN or UPC | 51144148592 |

