- 5 in Diameter
- Silicon Carbide Material
description
- Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. Available in 15.0 and 30.0 micron grades.
features
- Use wet or dry
- Precision micron coated mineral for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
| Color | Green |
| Used With | ABS |
| Backing Material | Polishing Paper |
| Material | Silicon Carbide |
| Dia. | 5 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 30 μm |
| Weight | 2.0 LB |
| EAN or UPC | 51144149230 |

