- Silicon Carbide Material
- 600 Grit
description
- 3M™ Wetordry™ Abrasive Sheet 413Q is an abrasive sanding paper constructed on a light, A-weight paper backing and features a waterproof resin bonding to help prevent heat buildup. The silicon carbide abrasive and waterproof backing make this paper an ideal product for sanding applications such as paint prep, sanding, sealer sanding, and solid surface finishing.
features
- Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
- Light, A-weight paper backing offers excellent flexibility in hands-on applications
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Waterproof material allows for easy debris removal
- Can be easily cut and folded to fit any hand tool or work piece crevice
| Backing Weight | A Weight |
| Grit | 600 |
| Length | 5 1/2 in |
| Backing Wt. | A Weight |
| Abrasive Material | Silicon Carbide |
| Attachment Type | None |
| Product Form | Sheet |
| Material | Silicon Carbide |
| Color | Black |
| Wet or Dry | Wet or Dry |
| Overall Length [Min] | 5.5 in, 139.7 mm |
| Performance | Better |
| Overall Width | 4.5 in, 114.3 mm |
| Weight | 0.007 LB |
| EAN or UPC | 51144149452 |

