- 6 in Overall Width
- 150 Grit
- Silicon Carbide Material
description
- 3M™ Wetordry™ Paper Roll 431Q is a silicon carbide Wetordry™ roll constructed on a C-weight, paper backing. It can be run wet or dry for hand or machine sanding a wide range of substrates.
features
- Versatile abrasive media can be used wet or dry on a wide range of substrates
- Paper sheet is easily sized according to the task
- Fast-cutting silicon carbide mineral produces a smoother finish
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Use wet to reduce clogging and extend abrasive life
| Backing Material | Paper |
| Product Form | Roll |
| Abrasive Material | Silicon Carbide |
| For Use On | All Metals, Paint |
| Backing Weight | C Weight |
| Overall Width | 6 in, 152.4 mm |
| Overall Length [Min] | 50 yd, 45.72 m |
| Grit | 150 |
| Coat Type | Closed |
| Weight | 5.987 LB |
| EAN or UPC | 51144157679 |

