- 5 in Diameter
- Aluminum Oxide Material
- 120 Grit
| Center Hole | 0.875 in |
| Used With | Carbon Steel |
| Color | Brown |
| Dia. | 5 in |
| Performance | Good |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Backing Material | Fiber |
| Grit | 120 |
| Weight | 0.052 LB |
| EAN or UPC | 51144200528 |

