- 4 in Diameter
- Aluminum Oxide Material
- 50 Grit
| Material | Aluminum Oxide |
| Dia. | 4 in |
| RPM [Max] | 15000 rpm |
| Backing Material | Fiber |
| Center Hole | 0.875 in |
| Grit | 50 |
| Coat Type | Closed Coat |
| Performance | Good |
| Color | Brown |
| Used With | Carbon Steel |
| Weight | 0.041 LB |
| EAN or UPC | 51144201068 |

