- 5 in Diameter
- Aluminum Oxide Material
- P180 Grit
description
- 3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
features
- Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
- X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
- Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
- Resin bond protects the disc from heat damage, extending the life of the disc
- Disc can be used for both wet and dry applications
| Backing Material | Cloth |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Weight | X Weight |
| Overall Diameter | 5 in, 127 mm |
| Material | Aluminum Oxide |
| For Use On | Aluminum, Soft Metals, Carbon Steel |
| Coat Type | Closed |
| Dia. | 5 in |
| Attachment Type | PSA |
| RPM [Max] | 12000 rpm |
| Abrasive Material | Aluminum Oxide |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Color | Brown |
| Grit | P180 |
| Product Form | Disc |
| Weight | 0.026 LB |
| EAN or UPC | 51144208838 |

