- 5 in Diameter
- 36 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Cloth Disc Roll 341D discs are adhesive-backed aluminum oxide discs designed for rough operations where a heavy cloth backing is needed, such as heavy stock removal on wood, metal, composites, and solid surface materials.
features
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
- Resin bond withstands high heat and pressure
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Closed |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cloth |
| Dia. | 5 in |
| Grit | 36 |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Color | Brown |
| Backing Weight | X Weight |
| Overall Diameter | 5 in, 127 mm |
| For Use On | Soft Metals, Aluminum, Carbon Steel |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| Weight | 5.975 LB |
| EAN or UPC | 51144217540 |

