- 6 in Diameter
- 60 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Cloth Disc Roll 341D discs are adhesive-backed aluminum oxide discs designed for rough operations where a heavy cloth backing is needed, such as heavy stock removal on wood, metal, composites, and solid surface materials.
features
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
- Resin bond withstands high heat and pressure
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cloth |
| RPM [Max] | 10000 rpm |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Color | Brown |
| Used With | Aluminum |
| Grit | 60 |
| Backing Wt. | X Weight |
| Coat Type | Closed |
| Method of Attachment | Pressure Sensitive Adhesive |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| For Use On | Aluminum, Carbon Steel, Soft Metals |
| Backing Weight | X Weight |
| Weight | 5.975 LB |
| EAN or UPC | 51144217625 |

