- 8 in Diameter
- 80 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 363I offers heavy duty paper discs capable of medium stock removal and consistent finishing on both wood and metal, with convenient adhesive backing ready for quick and easy attachment to a Stikit backup pad (sold separately), eliminating the need for disc liners. Standard and dust-free versions are available.
features
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
- Open coating prevents clogging to maximize cut and extend the life of the abrasive
- Resin bond resists heat to prolong the life of the disc
| Abrasive Material | Aluminum Oxide |
| Coat Type | Closed |
| Dia. | 8 in |
| Color | Yellow |
| RPM [Max] | 12000 rpm |
| Grit | 80 |
| Length | 17.900 in |
| Type of Abrasive | Coated |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Paper |
| Backing Wt. | F Weight |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Vacuum Support | No |
| Backing Weight | F Weight |
| Overall Diameter | 8 in, 203.2 mm |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| For Use On | Aluminum, Carbon Steel, Glass, Composites, Paint |
| Weight | 3.25 LB |
| EAN or UPC | 51144217878 |

