- 8 in Diameter
- 60 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Used With | Aluminum |
| Dia. | 8 in |
| Color | Yellow, Gold |
| Grit | 60 |
| Performance | Better |
| Backing Wt. | F Weight |
| Vacuum Support | No |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Weight | 3.85 LB |
| EAN or UPC | 51144217885 |

