- 2.5 in Overall Width
- Brown Color
- 60 in Minimum Overall Length
- P240 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Product Form | Belt |
| Back Color | Brown |
| Width | 2 1/2 in |
| Length | 60 in |
| For Use On | Titanium/Zirconium, Soft Metals, Aluminum, High Nickel Alloy, Stainless Steel, Carbon Steel |
| Grit | P240 |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Performance | Good |
| Backing Weight | X Weight |
| Coat Type | Closed |
| Flex Type | Single-Flex |
| Overall Length [Min] | 60 in, 1524 mm |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Overall Width | 2.5 in, 63.5 mm |
| Weight | 0.135 LB |
| EAN or UPC | 51144263820 |

