- 2.5 in Overall Width
- Brown Color
- 48 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Product Form | Belt |
| Material | Aluminum Oxide |
| Backing Weight | X Weight |
| Backing Wt. | X Weight |
| Flex Type | Single-Flex |
| Color | Brown |
| Used With | Aluminum |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cloth |
| Length | 48 in |
| Splice Type | Film-Lok |
| Overall Width | 2.5 in, 63.5 mm |
| Coat Type | Closed |
| Width | 2 1/2 in |
| Overall Length [Min] | 48 in, 1219.2 mm |
| Performance | Good |
| Grit | P120 |
| Back Color | Brown |
| For Use On | Titanium/Zirconium, Carbon Steel, Aluminum, Soft Metals, Stainless Steel, High Nickel Alloy |
| Weight | 0.144 LB |
| EAN or UPC | 51144265442 |

