- 2 in Overall Width
- Brown Color
- 48 in Minimum Overall Length
- 80 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Coat Type | Closed |
| Product Form | Belt |
| Length | 48 in |
| Abrasive Material | Aluminum Oxide |
| Used With | Aluminum |
| Rim Width | 2 in |
| Flex Type | Single-Flex |
| Overall Length [Min] | 48 in, 1219.2 mm |
| Grit | 80 |
| Overall Width | 2 in, 50.8 mm |
| Splice Type | Film-Lok |
| Performance | Good |
| For Use On | Hardwood, Titanium, Aluminum, Stainless Steel, Cobalt & Nickel Alloy, Carbon Steel, Hardened Steel, Brass, Copper |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Converted Form | Narrow Belt |
| Back Color | Brown |
| Color | Brown |
| Backing Weight | X Weight |
| Width | 2 in |
| Material | Aluminum Oxide |
| Weight | 0.164 LB |
| EAN or UPC | 51144265626 |

