- 2 in Overall Width
- Brown Color
- 48 in Minimum Overall Length
- 50 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
applications
- Designed for use in both wood and metal applications
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Length | 48 in |
| Backing Weight | X Weight |
| Back Color | Brown |
| Splice Type | Film-Lok |
| For Use On | Soft Metals, Titanium/Zirconium, Aluminum, High Nickel Alloy, Carbon Steel, Stainless Steel |
| Backing | Rayon Cloth |
| Used With | Aluminum |
| Grit | 50 |
| Width | 2 in |
| Color | Brown |
| Product Form | Belt |
| Material | Aluminum Oxide |
| Coat Type | Closed |
| Overall Length [Min] | 48 in, 1219.2 mm |
| Flex Type | Single-Flex |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 2 in, 50.8 mm |
| Backing Material | Cloth |
| Performance | Good |
| Backing Wt. | X Weight |
| Weight | 0.231 LB |
| EAN or UPC | 51144265688 |
-
Pre-Packed Quantities


