- 1 in Overall Width
- Brown Color
- 42 in Minimum Overall Length
- P150 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Backing Material | Cloth |
| Overall Width | 1 in, 25.4 mm |
| Coat Type | Closed |
| For Use On | Aluminum, Carbon Steel, Titanium/Zirconium, Soft Metals, High Nickel Alloy, Stainless Steel |
| Overall Length [Min] | 42 in, 1066.8 mm |
| Length | 42 in |
| Abrasive Material | Aluminum Oxide |
| Width | 1 in |
| Performance | Good |
| Flex Type | Single-Flex |
| Grit | P150 |
| Product Form | Belt |
| Color | Brown |
| Backing Weight | X Weight |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Back Color | Brown |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Weight | 0.044 LB |
| EAN or UPC | 51144266029 |

