- 2 in Overall Width
- Brown Color
- 18.93 in Minimum Overall Length
- 60 Grit
description
- 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Abrasive Material | Aluminum Oxide |
| For Use On | Wood, Carbon Steel, Stainless Steel, Aluminum, Soft Metals |
| Coat Type | Closed |
| Backing Wt. | X Weight |
| Product Form | Belt |
| Width | 2 in |
| Overall Width | 2 in, 50.8 mm |
| Grit | 60 |
| Color | Brown |
| Splice Type | Film-Lok |
| Backing Weight | X Weight |
| Overall Length [Min] | 18.93 in, 480.822 mm |
| Performance | Good |
| Length | 18.930 in |
| Used With | Aluminum |
| Back Color | Brown |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Weight | 0.084 LB |
| EAN or UPC | 51144268092 |

